This product requires certification to purchase.

Tub Stop Polished Chrome

PPP MFG

Flip It® Tub Stop Polished Chrome

  • Fast #
  • Part #PPP100
  • Item #2102404
  • Manufacturer Part #P100
5 out of 5 Customer Rating
PPP MFG

Flip It® Tub Stop Polished Chrome

  • Fast #
  • Part #PPP100
  • Item #2102404
  • Manufacturer Part #P100
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flip It®
  • Universal stopper, fits 90% of all tub drains
  • Simple to install, no tools required
  • Can be easily removed for cleaning
  • Open or close with a touch of a finger or toe with the unique ball shaft toggle system
  • Comes with 10 "O" rings to fit various tub drains
  • One piece plastic construction
  • Optional Accessories: Flip It® Junior sink drain stopper: PPP700 or PPP750
  • Requires Certification

Specifications

Collection:
Flip It®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Stopper
Material:
Plastic