1/4 in. Brass Float Valve with Adjustable Arm
1/4 in. Brass Float Valve with Adjustable Arm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass body and poly float
- Stainless steel seat
- Evaporative cooler float valve with adjustable arms
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- UL Listed:
- No
- Width:
- 1/4 in