115V 20A 1/3 - 1 HP Digital Thermostat
115V 20A 1/3 - 1 HP Digital Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 20
- Application:
- Residential
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Touch Screen:
- No
- UPC:
- 053523884251
- Volts:
- 120/240V