This product requires certification to purchase.

120V Cooler Switch

PPS Packaging

120V Cooler Switch

  • Fast #
  • Part #P81282
  • Item #2336604
  • Manufacturer Part #81282
3.1 out of 5 Customer Rating
Brand image
PPS Packaging

120V Cooler Switch

  • Fast #
  • Part #P81282
  • Item #2336604
  • Manufacturer Part #81282
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
13.8
Material:
Metal
UL Listed:
No
UPC:
053523812827
Volts:
120V