2-1/2 x 5-3/4 x 3/4 in. Pillow Block Bearing
2-1/2 x 5-3/4 x 3/4 in. Pillow Block Bearing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
Documents
Specifications
- Height:
- 2-1/2 in
- Length:
- 5-3/4 in
- UL Listed:
- No
- UPC:
- 053523871817
- Width:
- 3/4 in