2-1/2 x 5-3/4 x 3-3/4 in. Cooler Drain with Overflow Nylon Pipe in Black
2-1/2 x 5-3/4 x 3-3/4 in. Cooler Drain with Overflow Nylon Pipe in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 2-1/2
- Length:
- 5-3/4
- Material:
- Plastic
- Material Type:
- Nylon
- UL Listed:
- No
- Width:
- 3-3/4