This product requires certification to purchase.

4 x 8 x 3/4 in. High Rise Pillow Block Bearing

PPS Packaging

4 x 8 x 3/4 in. High Rise Pillow Block Bearing

  • Fast #
  • Part #P87411
  • Item #1616693
  • Manufacturer Part #87411
5 out of 5 Customer Rating
Brand image
PPS Packaging

4 x 8 x 3/4 in. High Rise Pillow Block Bearing

  • Fast #
  • Part #P87411
  • Item #1616693
  • Manufacturer Part #87411
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
4 in
Length:
8 in
UL Listed:
No
Width:
3/4 in