Poly-Mesh Pump Screen
Poly-Mesh Pump Screen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Material:
- Plastic
- Material Type:
- Polystyrene, Poly-Mesh
- UL Listed:
- No
- UPC:
- 535238500348