This product requires certification to purchase.

72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

Praxis Companies

Tahitian 6 72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #ARNTAHI6TOBIS
  • Item #7209843
  • Manufacturer Part #RNTAHI6TO-BIS
4 out of 5 Customer Rating
Brand image
Praxis Companies

Tahitian 6 72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #ARNTAHI6TOBIS
  • Item #7209843
  • Manufacturer Part #RNTAHI6TO-BIS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval in Rectangle
CARB OTC LEED Compliant:
No
Capacity:
71 gal
Collection:
Tahitian 6
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
End
Height:
20-1/2 in
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Plastic
Number of Jets:
7
Overall Length:
72 in
Overall Width:
42 in
Pump Location:
Right
UL Listed:
No