Precision Hydronic
1-1/4 x 3/4 in. 12-Port PEX Manifold with 3 in. Center
Part #PPHP1250127503 | Item #2306331 | Manufacturer Part #PHP-125012750-3
Call for Pricing
EACH
Fitting Sizes:
1-1/4 in x 3/4 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Every manifold pressure tested before leaving the factory
- Brazed not soldered drops means more security in cutting and resweating
- Machined brass barb fitting not stamped copper reduces leak potential
Specifications
Fitting Size 1: 1-1/4 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Size 4: 3/4 in
Fitting Sizes: 1-1/4 in x 3/4 in
Material: Copper
Outlet Quantity: 12