30 psi Pressure Gauge
30 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2-1/2
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Steel, Brass
- NSF Certified:
- No
- Pressure - High:
- 30