4-1/2 in. 30 psi Pressure Gauge

You last purchased this on
 
Precision Instruments

4-1/2 in. 30 psi Pressure Gauge

This product requires certification to purchase.
You last purchased this on
 
Precision Instruments

4-1/2 in. 30 psi Pressure Gauge

  • Fast #
  • Part #P201D454C
  • Item #2111348
  • Manufacturer Part #201D454C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Diameter:
4-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
NSF Certified:
No
Pressure - High:
30