This product requires certification to purchase.

1/2 304 SS BELLOWS WHA 3/4 NPT PDI A

Precision Plumbing Products

1/2 304 SS BELLOWS WHA 3/4 NPT PDI A

  • Fast #
  • Part #PSBHA500A
  • Item #10746031
  • Manufacturer Part #SBHA-500A
4.7 out of 5 Customer Rating
Brand image
Precision Plumbing Products

1/2 304 SS BELLOWS WHA 3/4 NPT PDI A

  • Fast #
  • Part #PSBHA500A
  • Item #10746031
  • Manufacturer Part #SBHA-500A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Corrosion-resistant stainless steel
  • Pressurized bellows type with stainless steel compression chamber
  • Pressure safety tested to 950 psig
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
200 psig
Characteristics & Features
Material
Stainless Steel
Material Type
304 SS
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
Application
Commercial, Industrial, Residential
ASSE Standards
ASSE 1010
Type
PSBHA500A
UPC
671411101831