1/2 in. Brass MNPT Water Hammer Arrestor
1/2 in. Brass MNPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A maintenance-free installation
- The least expensive to install
- Suitable for all potable water applications
- Sized in accordance with service pipe dimensions
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Brass, Copper, Plastic, Rubber
- Material Type:
- EPDM, Polycarbonate
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UPC:
- 671411101220