This product requires certification to purchase.

1-1/2 x 4 in. Grooved x Thread Dielectric Nipple

This product has been replaced by

1-1/2X4 GRV X THRD DIELEC NIP
PRECISION DIELECTRIC WATERWAYS 1-1/2X4 GRV X THRD DIELEC NIP
Manufacturer Part #PDW-1500GT
Precision Plumbing Products

1-1/2 x 4 in. Grooved x Thread Dielectric Nipple

  • Fast #
  • Part #P19166P
  • Item #1308525
  • Manufacturer Part #19166P
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

1-1/2X4 GRV X THRD DIELEC NIP
PRECISION DIELECTRIC WATERWAYS 1-1/2X4 GRV X THRD DIELEC NIP
Manufacturer Part #PDW-1500GT
Precision Plumbing Products

1-1/2 x 4 in. Grooved x Thread Dielectric Nipple

  • Fast #
  • Part #P19166P
  • Item #1308525
  • Manufacturer Part #19166P
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • The ClearFlow® line of dielectric fittings separates dissimilar metals in the electrolyte waterway, eliminating the local galvanic cell
  • Protects your plumbing system
  • Metal-to-metal joint design maintains external electrical continuity, preventing stray current corrosion
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1545
Coating:
Electroplated
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in x 1-1/2 in
Fitting Type:
Dielectric Nipple
Length:
4
Material:
Steel
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
UPC:
671411500252