This product requires certification to purchase.

1-1/2 x 4 in. Thread x Thread Dielectric Nipple

This product has been replaced by

1-1/2X4 TXT DIELEC NIP
PRECISION DIELECTRIC WATERWAYS 1-1/2X4 TXT DIELEC NIP
Manufacturer Part #PDW-1500TT
Precision Plumbing Products

1-1/2 x 4 in. Thread x Thread Dielectric Nipple

  • Fast #
  • Part #P19165P
  • Item #1308520
  • Manufacturer Part #19165P
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

1-1/2X4 TXT DIELEC NIP
PRECISION DIELECTRIC WATERWAYS 1-1/2X4 TXT DIELEC NIP
Manufacturer Part #PDW-1500TT
Precision Plumbing Products

1-1/2 x 4 in. Thread x Thread Dielectric Nipple

  • Fast #
  • Part #P19165P
  • Item #1308520
  • Manufacturer Part #19165P
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Allows for metal to metal electrical continuity
  • Protects your plumbing system
  • Several install options
  • Dielectric waterway in all potable water and appropriate HVAC applications
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
4 in
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Electroplated Zinc
Fitting Type
Dielectric Nipple
Material
Steel
Proposition 65
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
ASTM
ASTM F-1545
UPC
671411500177