1-1/4 x 4 in. Thread Dielectric Nipple
This product has been replaced by
Manufacturer Part #PDW-1250TT
1-1/4 x 4 in. Thread Dielectric Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Allows for metal to metal electrical continuity
- Protects your plumbing system
- Several install options
- Dielectric waterway in all potable water and appropriate HVAC applications
- Made in USA
Specifications
- ASTM:
- ASTM F-1545
- Coating:
- Electroplated Zinc
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Dielectric Nipple
- Length:
- 4 in
- Material:
- Steel
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UPC:
- 671411500160