This product requires certification to purchase.

1 304 SS BELLOWS WHA 1 NPT PDI C

Precision Plumbing Products

1 304 SS BELLOWS WHA 1 NPT PDI C

  • Fast #
  • Part #PSBHA1000C
  • Item #10746027
  • Manufacturer Part #SBHA-1000C
3.2 out of 5 Customer Rating
Brand image
Precision Plumbing Products

1 304 SS BELLOWS WHA 1 NPT PDI C

  • Fast #
  • Part #PSBHA1000C
  • Item #10746027
  • Manufacturer Part #SBHA-1000C
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion-resistant stainless steel
  • Pressurized bellows type with stainless steel compression chamber
  • Pressure safety tested to 950 psig
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010
Application:
Commercial, Industrial, Residential
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Material Type:
304 SS
Maximum Temperature:
300
Pressure - Maximum:
200 psig
UPC:
671411101855