1 in. Brass NPT Water Hammer Arrestor
1 in. Brass NPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- System rated
- Lead free
- Only one moving part
- Specified for many installations
- Maintenance free
- Commercial, industrial or residential use
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Industrial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UPC:
- 671411101275