1/2 x 7-5/8 in. Trap Primer
1/2 x 7-5/8 in. Trap Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 220 volts, 115 volts, or 24 volts
- 1/2 in. FNPT connection
- Designed for use with 1 to 4 drains
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1044
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7-5/8 in
- Material:
- Steel
- Number of Connections:
- 2
- Product Type:
- Trap Primer
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UPC:
- 671411300401