1/2 x 12 in. Trap Primer Tailpiece
1/2 x 12 in. Trap Primer Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each time the flush valve operates, approximately 3 oz. Of water flows through the priming tube to the floor drain trap
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 12 in
- Material:
- Metal
- Product Type:
- Tailpiece