1/2 x 6 in. Trap Primer Valve
1/2 x 6 in. Trap Primer Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diaphragm-operated primer delivers fresh water prime to seldom-used floor drains
- This primer requires no adjustment but must be installed on a cold fresh water line of 1 1/2" diameter or less
- Use with low flow fixtures, when potential pressure drop is reduced
- Automatically adjusts to line pressure with proper delivery amount
- One model for 1 to 4 floor drain traps
Specifications
- ASSE Standards:
- ASSE 1018
- Diameter:
- 2-3/4
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 6
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Valve, Oregon
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UPC:
- 671411200046