This product requires certification to purchase.

14 x 16 in. Prime Coat Steel Access Door

Precision Plumbing Products

14 x 16 in. Prime Coat Steel Access Door

  • Fast #
  • Part #PF1416PC
  • Item #4393316
  • Manufacturer Part #F-1416PC
5 out of 5 Customer Rating
Brand image
Precision Plumbing Products

14 x 16 in. Prime Coat Steel Access Door

  • Fast #
  • Part #PF1416PC
  • Item #4393316
  • Manufacturer Part #F-1416PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Prime Coat
Gauge (metal):
16 ga
Length:
14 in
Material:
Metal
Panel Door Plate Type:
Universal Access Door
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Size:
14 in x 16 in
UPC:
671411500436
Width:
16 in