This product requires certification to purchase.

2-1/2 x 5-3/4 x 5-1/4 in. Female Sweat x Compression Ice Maker Supply Box

Precision Plumbing Products

2-1/2 x 5-3/4 x 5-1/4 in. Female Sweat x Compression Ice Maker Supply Box

  • Fast #
  • Part #PMM500MIMB
  • Item #8513864
  • Manufacturer Part #MM-500MIMB
5 out of 5 Customer Rating
Brand image
Precision Plumbing Products

2-1/2 x 5-3/4 x 5-1/4 in. Female Sweat x Compression Ice Maker Supply Box

  • Fast #
  • Part #PMM500MIMB
  • Item #8513864
  • Manufacturer Part #MM-500MIMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Connection Size
1/2
Gauge (metal)
20 ga
Height
5-1/4 in
Length
2-1/2 in
Overall Box Size
2-1/2 in x 5-3/4 in x 5-1/4 in
Width
5-3/4 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
Metal
Supply Box Connection Type
Sweat
Supply Box Type
Ice Maker
Warranty & Product Information
ASSE Standards
ASSE 1010
Fire Rated
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
UPC
671411101084