This product requires certification to purchase.

2 x 5/8 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter

Precision Plumbing Products

2 x 5/8 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter

  • Fast #
  • Part #PPPA2A625
  • Item #1308504
  • Manufacturer Part #PPA-2A625
3.8 out of 5 Customer Rating
Brand image
Precision Plumbing Products

2 x 5/8 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter

  • Fast #
  • Part #PPPA2A625
  • Item #1308504
  • Manufacturer Part #PPA-2A625
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Provides 360° adjustment prior to cementing in place
  • Includes 5/8" brass compression fitting for primer line attachment
  • Install by cementing adapter inside a standard P-trap
  • Cuts installation costs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2661, ASTM D-2665
Application:
Water
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
5/8
Fitting Sizes:
2 in x 5/8 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
ABS DWV
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Schedule Class:
40
UPC:
671411400491