3/4 in. Brass NPT Water Hammer Arrestor
3/4 in. Brass NPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- May be installed in new or existing plumbing systems with a standard pipe tee
- A maintenance free installation is assured when using this type of arrestor, since the only moving part is the piston
- Furnished with O-ring seals, which have been tested for reliability in excess of normal operating ranges
- Nickel plated for salt water application
- Operating temperature range from -40° F to 212° F/-4.4° C to 100° C
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UPC:
- 671411100049