3 x 1/2 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter
3 x 1/2 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 35 Pallet: 699-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Provides 360° adjustment prior to cementing in place
- Includes 1/2" brass compression fitting for primer line attachment
- Install by cementing adapter inside a standard P-trap
- Cuts installation costs
Documents
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 671411400507