This product requires certification to purchase.

3 x 1/2 in. PVC x OD Compression DWV and Schedule 40 PVC PPA Adapter

Precision Plumbing Products

3 x 1/2 in. PVC x OD Compression DWV and Schedule 40 PVC PPA Adapter

  • Fast #
  • Part #PPPA3P500
  • Item #2168223
  • Manufacturer Part #PPA-3P500
3.1 out of 5 Customer Rating
Brand image
Precision Plumbing Products

3 x 1/2 in. PVC x OD Compression DWV and Schedule 40 PVC PPA Adapter

  • Fast #
  • Part #PPPA3P500
  • Item #2168223
  • Manufacturer Part #PPA-3P500
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 670
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Provides 360° adjustment prior to cementing in place
  • Includes 1/2" brass compression fitting for primer line attachment
  • Install by cementing adapter inside a standard P-trap
  • Cuts installation costs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2661, ASTM D-2665
Application:
Water
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Compression
End Connections:
Socket Weld x Compression
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Schedule Class:
40
UPC:
671411400590