This product requires certification to purchase.

3 x 5/8 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter

Precision Plumbing Products

3 x 5/8 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter

  • Fast #
  • Part #PPPA3A625
  • Item #1308545
  • Manufacturer Part #PPA-3A625
5 out of 5 Customer Rating
Brand image
Precision Plumbing Products

3 x 5/8 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter

  • Fast #
  • Part #PPPA3A625
  • Item #1308545
  • Manufacturer Part #PPA-3A625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Provides 360° adjustment prior to cementing in place
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2661, ASTM D-2665
Application:
Water
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3 in x 5/8 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
ABS DWV
NSF Certified:
No
Origin:
Domestic
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Schedule Class:
40
UPC:
671411400521