This product requires certification to purchase.

4 x 4 in. Grooved x Threaded Dielectric Nipple

This product has been replaced by

4X6 GXT DIELEC NIP
PRECISION DIELECTRIC WATERWAYS 4X6 GXT DIELEC NIP
Manufacturer Part #PDW-4000GT
Precision Plumbing Products

4 x 4 in. Grooved x Threaded Dielectric Nipple

  • Fast #
  • Part #P19196P
  • Item #1308555
  • Manufacturer Part #19196P
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

4X6 GXT DIELEC NIP
PRECISION DIELECTRIC WATERWAYS 4X6 GXT DIELEC NIP
Manufacturer Part #PDW-4000GT
Precision Plumbing Products

4 x 4 in. Grooved x Threaded Dielectric Nipple

  • Fast #
  • Part #P19196P
  • Item #1308555
  • Manufacturer Part #19196P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in
Fitting Type:
Dielectric Nipple
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
UPC:
671411500306