This product requires certification to purchase.

5-1/4 in. Ice Maker with Arrestor

Precision Plumbing Products

5-1/4 in. Ice Maker with Arrestor

  • Fast #
  • Part #PMM500PIMB
  • Item #1782986
  • Manufacturer Part #MM-500PIMB
5 out of 5 Customer Rating
Brand image
Precision Plumbing Products

5-1/4 in. Ice Maker with Arrestor

  • Fast #
  • Part #PMM500PIMB
  • Item #1782986
  • Manufacturer Part #MM-500PIMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Box Material:
Plastic
Depth:
2-1/2 in
Fire Rated:
No
Height:
5-1/4 in
NSF Certified:
No
Overall Box Size:
7-5/8 in x 5-1/8 in x 2-1/2 in
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
671411101077
Water Hammer Arrestor Included:
Yes