This product requires certification to purchase.

6 x 3 in. Grooved x Threaded Dielectric Nipple

This product has been replaced by

3X6 GXT DIELEC NIP
PRECISION DIELECTRIC WATERWAYS 3X6 GXT DIELEC NIP
Manufacturer Part #PDW-3000GT
Precision Plumbing Products

6 x 3 in. Grooved x Threaded Dielectric Nipple

  • Fast #
  • Part #P19186P
  • Item #1308516
  • Manufacturer Part #19186P
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

3X6 GXT DIELEC NIP
PRECISION DIELECTRIC WATERWAYS 3X6 GXT DIELEC NIP
Manufacturer Part #PDW-3000GT
Precision Plumbing Products

6 x 3 in. Grooved x Threaded Dielectric Nipple

  • Fast #
  • Part #P19186P
  • Item #1308516
  • Manufacturer Part #19186P
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in x 3 in
Fitting Type:
Dielectric Nipple
Length:
6
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
UPC:
671411500283