14 X 16 in. Prime Coat Access Door with Lock
Dry Wall Series 14 X 16 in. Prime Coat Access Door with Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Door suited for new or remodel installations, in masonry, tile, wood or other wall surfaces
- Door and frame fabricated from 16 ga steel with prime-coat finish
- Frame - one piece construction, 1 in W, wall frame is provided with 1/4 in mounting holes
- Hinge - concealed pivoting rod hinge preventing distortion, closes door squarely
- Latch - screwdriver latch
- Finish - Dry Wall Series door is available in a prime-coat suitable for painting
Documents
Specifications
- Collection:
- Dry Wall Series
- Gauge (metal):
- 16 ga
- Length:
- 14 in
- Material:
- Steel
- Mount Type:
- Wall
- Origin:
- Domestic
- Panel Door Plate Type:
- Access Door
- Size:
- 14 in x 16 in
- UPC:
- 671411500818
- Width:
- 16 in