8 X 8 PRIME COAT ACC DR
Dry Wall Series 8 X 8 PRIME COAT ACC DR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Door suited for new or remodel installations, in masonry, tile, wood or other wall surfaces
- Door and frame fabricated from 16 ga steel with prime-coat finish
- Frame - one piece construction, 1 in W, wall frame is provided with 1/4 in mounting holes
- Hinge - concealed pivoting rod hinge preventing distortion, closes door squarely
- Latch - screwdriver latch
- Finish - Dry Wall Series door is available in a prime-coat suitable for painting
Documents
Specifications
- Collection:
- Dry Wall Series
- Gauge (metal):
- 16
- Length:
- 8
- Material:
- Steel
- Mount Type:
- Wall
- Origin:
- Domestic
- Panel Door Plate Type:
- Access Door
- Size:
- 8 in x 8 in
- Type:
- PD88PC
- UPC:
- 671411500313
- Width:
- 8