FIRE RATED 8 X 8 PRIME COAT ACC DR
Fire Rated Series FIRE RATED 8 X 8 PRIME COAT ACC DR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Door fire rated by underwriters laboratories Inc, for 1-1/2 hr, "B" label and meets ANSI UL 10B, door equipped with heavy duty spring closer
- Door and frame fabricated from 16 ga, galvanized steel with prime-coat finish
- Frame - has either masonry anchor or bolt holes to facilitate installation in a variety of wall constructions
- Hinge - concealed pivoting rod hinge preventing distortion, with a heavy duty spring for positive closure
- Exterior latch - rechecked and operated using a ring attached to a sliding bolt
- Interior latch - a release slide latch is included enabling door to be opened from the inside
Documents
Specifications
- Collection:
- Fire Rated Series
- Gauge (metal):
- 16
- Length:
- 8
- Type:
- PF88PC
- UPC:
- 671411500399
- Width:
- 8