12 V Battery Operated Mini-Prime Trap Primer
Mini-Prime 12 V Battery Operated Mini-Prime Trap Primer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- This unique 12V trap priming assembly maintains a constant water seal in floor drain traps
- It is designed for use with one to four floor drains
- Distribution units purchased separately
- 12V battery operated
- 1/2 in FNPT connection
- Designed for use with one to four drains
Specifications
- ANSI:
- ANSI 61, ANSI BI.20.1
- ASSE Standards:
- ASSE 1044
- Collection:
- Mini-Prime
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 12
- Material:
- Steel
- Product Type:
- Manifold
- Type:
- PMPB50012V
- UPC:
- 671411300821