12 DRAIN SURFACE MOUNT PRIME-TIME ELECT. T/P W/1/2 O.D. COMP FTG
Prime-Time 12 DRAIN SURFACE MOUNT PRIME-TIME ELECT. T/P W/1/2 O.D. COMP FTG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Atmospheric vacuum breaker
- Preset 24 hr change
- Manual override switch
- 120/220V solenoid valve
- 120/220V three wire connection
- 3/4 in FNP connection
- Calibrated manifold for equal water distribution
- 5/8 in or 1/2 in outlet compression fittings
Specifications
- ANSI:
- ANSI 61, ANSI BI.20.1
- ASSE Standards:
- ASSE 1044
- ASTM:
- ASTM B-88
- Collection:
- Prime-Time
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4
- End Connection 1:
- FPT
- End Connection 2:
- Compression
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 12
- Material:
- Steel
- Number of Connections:
- 12
- Product Type:
- Trap Primer Assembly
- Type:
- PPTS12500
- UPC:
- 671411300494