This product requires certification to purchase.

3/4 in x 5/8 in. x 30 in. Trap Primer Valve

Precision Plumbing Products

Prime-Time 3/4 in x 5/8 in. x 30 in. Trap Primer Valve

  • Fast #
  • Part #PPTS2130
  • Item #4393305
  • Manufacturer Part #PTS-2130-625
3.4 out of 5 Customer Rating
Brand image
Precision Plumbing Products

Prime-Time 3/4 in x 5/8 in. x 30 in. Trap Primer Valve

  • Fast #
  • Part #PPTS2130
  • Item #4393305
  • Manufacturer Part #PTS-2130-625
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI BI.20.1
ASSE Standards:
ASSE 1044
ASTM:
ASTM B-88
Collection:
Prime-Time
End Connection 1:
FNPT
End Connection 2:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
IAPMO Listed:
Yes
Length:
30 in
Material:
Copper, Brass
Product Type:
Assembly
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
UPC:
671411300807