3/4 x 5/8 x 20 in. Trap Primer Assembly
Prime-Time 3/4 x 5/8 x 20 in. Trap Primer Assembly
Product Details
Product Details
- Capable of priming from thirteen to twenty separate floor drain traps from a single control unit
- Atmospheric vacuum breaker
- Pre-Set 24 hour change
- Manual over ride switch
- Calibrated manifold for equal water distribution
- 120V/220V solenoid valve
- 3/wire connection
- 5/8 in. or 1/2 in. outlet compression fittings
Specifications
- ANSI:
- ANSI BI.20.1
- ASSE Standards:
- ASSE 1001
- ASTM:
- ASTM B-88
- Collection:
- Prime-Time
- End Connection 1:
- FNPT
- End Connection 2:
- Compression
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 3/4 in x 5/8 in
- IAPMO Listed:
- Yes
- Length:
- 20
- Material:
- Steel
- Number of Connections:
- 20
- Product Type:
- Trap Primer Assembly
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UPC:
- 671411300838