5/8 in x 1/2 in. x 12 in. Trap Primer Valve
Prime-Time 5/8 in x 1/2 in. x 12 in. Trap Primer Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Atmospheric Vacuum Breaker
- Serves up to 12 Drains
- Manual Over Ride Switch
- 120V/220V Solenoid Valve
- 120V/220V 3/Wire Connection
- Calibrated Manifold for Equal Water Distribution
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1044
- ASTM:
- ASTM B-88
- Collection:
- Prime-Time
- Depth:
- 3-3/8
- End Connection 1:
- NPT
- End Connection 2:
- Compression
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Length:
- 12
- Material:
- Steel, Copper
- Product Type:
- Assembly
- Proposition 65:
- Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
- UPC:
- 671411300241