2 in. PTFE Gasket
Tri?Clamp® 2 in. PTFE Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Industrial
- Collection:
- Tri?Clamp®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- UL Listed:
- No