This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Straight Jobber 1 Piece

Precision Twist Drill

1/4 x 1/4 x 1/4 in. Straight Jobber 1 Piece

  • Fast #
  • Part #P10316
  • Item #165538
  • Manufacturer Part #10316
4.7 out of 5 Customer Rating
Precision Twist Drill

1/4 x 1/4 x 1/4 in. Straight Jobber 1 Piece

  • Fast #
  • Part #P10316
  • Item #165538
  • Manufacturer Part #10316
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Coating:
Bronze Oxide
Drill Bit Type:
Jobber
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Straight