13/32 x 1/4 x 13/32 in. Straight Jobber 1 Piece
13/32 x 1/4 x 13/32 in. Straight Jobber 1 Piece
Package Quantity Info:
Each: 1.00 Inner Pack: 1.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 13/32 in
- Drill Bit Type:
- Jobber
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 13/32
- Shank Style:
- Straight
- UPC:
- 086071102263