9/64 x 9/64 x 9/64 in. Straight Jobber 1 Piece
9/64 x 9/64 x 9/64 in. Straight Jobber 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 9/64 in
- Bit Sizes:
- 9/64 in
- Coating:
- Oxide
- Color Finish Name:
- Gold
- Drill Bit Type:
- Jobber
- Magnetic:
- No
- Material:
- Cobalt
- Number of Pieces:
- 1 Piece
- Shank Size:
- 9/64
- Shank Style:
- Straight