This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Preferred Bath Accessories

Anello 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #P2024PC
  • Item #10176944
  • Manufacturer Part #2024-PC
5 out of 5 Customer Rating
Brand image
Preferred Bath Accessories

Anello 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #P2024PC
  • Item #10176944
  • Manufacturer Part #2024-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Taunton, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Base Plate Height:
1-97/100
Collection:
Anello
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Included:
Yes
Length:
24
Material:
Stainless Steel, Aluminum
Material Type:
304
Mount Type:
Wall
Number of Bars:
1
Projection:
3-31/100
UPC:
852972005190