This product requires certification to purchase.

1/8 in x 550 ft x 72 in. Polyethylene Foam Sheet

Pregis

Astro-Foam® 1/8 in x 550 ft x 72 in. Polyethylene Foam Sheet

  • Fast #
  • Part #P73424
  • Item #7443805
  • Manufacturer Part #73424
4.8 out of 5 Customer Rating
Brand image
Pregis

Astro-Foam® 1/8 in x 550 ft x 72 in. Polyethylene Foam Sheet

  • Fast #
  • Part #P73424
  • Item #7443805
  • Manufacturer Part #73424
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Foam sheet
  • Perforated at 6"
  • Dimensions: 1/8" x 550'
  • Requires Certification

Specifications

Application:
Packaging
Collection:
Astro-Foam®
Length:
550 ft
Material:
Foam, Plastic
Material Type:
Polypropylene
Thickness:
0.125 in
Width:
72 in