2-1/4 in. Bathroom Sink Drain in Oil Rubbed Bronze
2-1/4 in. Bathroom Sink Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid brass to endure strength and durability
- Beautiful, durable, and functional drain
- Matches a variety of different sink materials and colors
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Sink Drain
- Strainer Diameter:
- 2-1/4 in
- UPC:
- 813584010774