This product requires certification to purchase.

3.5 in. Brass Kitchen Sink Basket Strainer in Oil Rubbed Bronze

Premier Copper Products

3.5 in. Brass Kitchen Sink Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #PD132ORB
  • Item #4139008
  • Manufacturer Part #D-132ORB
4.2 out of 5 Customer Rating
Brand image
Premier Copper Products

3.5 in. Brass Kitchen Sink Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #PD132ORB
  • Item #4139008
  • Manufacturer Part #D-132ORB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Material:
Brass
Strainer Size:
3-1/2 in
UPC:
813584010743