33 in. Farmhouse Copper Double Bowl Kitchen Sink in Oil Rubbed Bronze
33 in. Farmhouse Copper Double Bowl Kitchen Sink in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handmade; not machine stamped
- Naturally antibacterial and antimicrobial
- Easy to clean and maintain
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 9 in x 19 in x 5 in
- Sink Bowl Size, Right:
- 21 in x 19 in x 5 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 813584017681
- Width:
- 22 in