DIOA 54 FAN Blade
Premier DIOA 54 FAN Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set of 5 Premier Series Blades
- Distressed Oak Finish
- 54" Blade Span
- 1 Year Warranty
- Type 1 Blade
- Solid Wood Construction
Documents
Specifications
- Blade Span:
- 54 in
- Ceiling Fan Blade Finish:
- Distressed Oak
- Collection:
- Premier
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Oak
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 647881079826